Description
Superstrut® Beam clamp made of GoldGalv® finish for mounting channel. It can be used with all channels.
Specifications
| Brand Name | SUPERSTRUT | Type | Beam Clamps (Series 500) |
| Material | Steel | Finish | Gold-Galvanized |
| Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. | UPC | 616013288641 |
Packages
| 10 - UNIT - (10) |