Abbotsford

ABB U515 Clamp beam with set screw channel mount SS 800lb

Price $22.7574 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U515

Description

Channel mount beam clamp for all A series channels.

Specifications

Brand Name Thomas & Betts Sub Brand Ocal®
Item Name Beam Clamp Type Beam Clamps (Series 500)
Jaw Opening 3 in Material Steel
Finish Gold Series/Model 500
Beam Width 1-5/8 in For Use With A Series Channel
Application For use with all A Series Channel. UPC 616013288993

Packages

25 - UNIT - (25)