Description
SUPERSTRUT® beam clamp 1/2 x 1-1/2 inch screw also included.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | I-Beam Clamp | Type | Continuous |
| Load Capacity | 3558.57 N | Material | Steel |
| Finish | Hot-Dipped Galvanized | Dimensions | 2.125 mm Flange |
| For Use With | All B Series Channels | Includes | 1/2 x 1-1/2 in Set Screw |
| Application | For all B Series channels | UPC | 616013106785 |
Packages
| 1 - UNIT - 1 |