Description
AJ Beam Clamp, Material: Malleable Iron, Maximum Jaw Opening: 1-3/4 IN, Size: 1/2 - 3/4 IN, Finish: Zinc Plated, Length: 2.44 IN, Width: 1.53 IN, For Single Line Conduit
Specifications
| Brand Name | Appleton | Item Name | Beam Clamp |
| Type | AJ Beam Clamp | Jaw Opening | 1-3/4 in |
| Material | Malleable Iron | Finish | Zinc Plated, Galvanic/Electrolytic Zinc Plated |
| Capacity | 1/2 - 3/4 in | Dimensions | 2.44 in L x 1.53 in W |
| Application | Single Line Conduit | UPC | 781381512992 |
Packages
| 25 - UNIT - (25) |