Abbotsford
APPAJ100

APPLETON GROUP CANADA LTD AJ100 Beam Clamp AJ Beam Clamp 1 in Malleable Iron

Price $18.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AJ100

Description

Rigid metal conduit pipe hanger made of malleable iron, zinc plated. Unique design accommodates more sizes of conduit with fewer clamps for lower inventories. Suitable for rigid, IMC and EMT. Suitable for conduit runs on vertical and horizontal beams.

Specifications

Brand Name Appleton Item Name Beam Clamp
Type AJ Beam Clamp Jaw Opening 2.06 in
Material Malleable Iron Finish Zinc Plated
Capacity 1 in Dimensions 2-3/4 in L x 1.81 in W
Application Single Line Conduit UPC 781381513012

Packages

10 - UNIT - (10)