Abbotsford
CSP701045PG

ABB 701-045PG Superstrut® Conduit/Pipe Clamp Conduit, Cable & Pipe Supports 0.36 - 0.45 in Steel

Price $2.2299 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-045PG
Country of origin:Canada

Description

Pipe and conduit clamp for where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Conduit/Pipe Clamp Type Conduit, Cable & Pipe Supports
Clamping Range 0.36 - 0.45 in Mounting Screw Mount
Material Steel Color/Finish Pre-Galvanized
Includes Machine Screw and Nut Application For Cable Protection Tubes
UPC 786210561790

Packages

10 - UNIT - (10)