ABB CH118-135SS Clamp cable heavy duty SS 1-1.35"
Description
Heavy duty cable clamp are made of 316 stainless steel with 304 stainless steel saddle and hardware.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Cable Clamp | Type | Heavy-Duty |
| Clamping Range | 1 - 1.35 in | Material | Stainless Steel |
| Application | For Metal Framing Applications | UPC | 786210562018 |
Packages
| 1 - UNIT - 1 |