Description
Heavy duty cable clamp.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Cable Clamp | Type | Heavy Duty |
| Trade Size | 3/4 in Rigid, 1 in EMT | Clamping Range | 0.85 - 1-1/4 in |
| Material | Steel | Color/Finish | Silver/Electro Galvanized |
| Application | For Cable Protection Tubes | UPC | 616013098233 |
Packages
| 100 - UNIT - (100) |