Abbotsford
CSPC72510EG

ABB C725-10EG Clamp pipe medium electrogalvanized steel 10"

Price $260.0617 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C725-10EG

Description

Superstrut® Medium pipe clamp made of electro galvanized carbon steel. Suitable for suspension of pipelines where little or no insulation is required.

Specifications

Brand Name SUPERSTRUT Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Material Steel Application Designed to suspend cold or hot pipe lines where little or no insulation is required. The C-725 is usually used with an E-120-A weldless eye nut, or E-157 welded eye rod.
UPC 616013104217

Packages

1 - UNIT - 1