Abbotsford
APPCL400MN

EGS CL400MN 4 IN COND CLAMP MALL IRON

Price $96.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CL400MN

Description

Clamp, Cable Size: 4 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 1.94 IN Width X 5 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And EMT

Specifications

Brand Name Appleton Item Name Conduit Clamp
Type 1 Hole Trade Size 4 in
Cable Size 4 in Mounting Screw Mount
Material Malleable Iron Color/Finish Hot-Dipped Galvanized
Dimensions 1-1/2 in W For Use With RMC, IMC, EMT Conduits
Standards CSA C22.2 No. 18.4, CSA 065178 Application For Used To Support Runs Of RMC, IMC And EMT
UPC 781381875813

Packages

2 - UNIT - (2)