Description
One Hole Clamp, Cable Size: 1/4 IN, Cable Type: RMC, IMC, EMT, Material: Steel, Finish: Zinc Electroplate, Dimensions: 0.47 IN Width X 0.59 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And EMT
Specifications
| Brand Name | Appleton | Item Name | Conduit Clamp |
| Type | 1 Hole, Single Shape | Cable Size | 1/4 in |
| Mounting | Screw Hole | Material | Steel |
| Color/Finish | Hot-Dipped Galvanized | Dimensions | 6.75 mm |
| For Use With | RMC, IMC, EMT Conduits | Standards | CSA C22.2 No. 18.4, CSA 065178 |
| Application | Used to Support Runs of RMC, IMC and EMT | UPC | 781381193559 |
Packages
| 5 - UNIT - (5) |