Abbotsford
APPCL300MN

EGS CL300MN Conduit Clamp Clamp Malleable Iron

Price $31.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CL300MN

Description

One-hole clamp for rigid metal conduit or IMC, made of hot dipped galvanized malleable iron.

Specifications

Brand Name Appleton Item Name Conduit Clamp
Type Clamp Cable Size 3 in
Mounting Screw Hole Material Malleable Iron
Color/Finish Hot-Dipped Galvanized For Use With RMC, IMC, EMT Conduits
Standards CSA C22.2 No. 18.4, CSA 065178 Application Used to Support Runs of RMC, IMC and EMT
UPC 781381875790

Packages

5 - UNIT - (5)