Description
Bolt close conduit/pipe clamp, Electro-galvanized steel, Retained bolt and built-in nut means there are less parts to handle or drop, Combo head bolt ready to work with any tool handy slotted, Hex, #3 Phillips and #2 Robertson.
Specifications
| Brand Name | nVent Caddy | Sub Brand | CADDY |
| Item Name | Conduit/Pipe Clamp with Plug/Expanding Bolt | Type | Bolt Close |
| Trade Size | 2-1/2 in | Cable Size | 66 - 76 mm |
| Clamping Range | 2-1/2 in EMT, 2-1/2 in Rigid | Material | Steel |
| Color/Finish | Electro Galvanized | Load Capacity | 1550 N |
| Standards | None | Application | Electrical, HVAC, Plumbing and Refrigeration |
| UPC | 782856120063 |
Packages
| 25 - UNIT - (25) |