Abbotsford

ABB 3940 Blackburn® Ground Clamp Ground Clamp Malleable Cast Iron 3 in H x 4 in L

Price $107.1881 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3940

Description

Conduit hub for wire range 8 to 2 AWG.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Type Ground Clamp
Trade Size 3/4 in Cable Size 8-2 AWG
Material Malleable Cast Iron Dimensions 3 in H x 4 in L
Standards UL E3060 Application Ground Conductor to Conduit Hub
UPC 786210039404

Packages

1 - UNIT - 1