Abbotsford
TABN6NY004C9M

ABB 0.25 inch x 0.5 inch x 0.06 inch Catamount Plain Edge Cable Clamp, White

Price $0.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:N6NY-004C-9-M
Documents Documents

Description

Plain Edge Cable Clamp, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Width of 12.7mm (0.50 Inches), Thickness of 1.52mm (0.06 Inches), Hole Diameter of 5.16mm (0.203 Inches), #10 Screw Mounting with Closed Diameter of 6.35mm (0.25 Inches), Bulk Pack

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Cable Clamp Type Plain Edge, Closed
Trade Size 1/4 in Mounting #10 Screw
Material Nylon 6.6 Color/Finish Natural
Series/Model N6NY Dimensions 1/2 in W x 0.06 in T
UPC 728494074665

Packages

1000 - UNIT - (1000)