Abbotsford
TAB1351CR

ABB 1351CR Conduit Spacer Pipe Spacer Iron 9.52 mm W x 127 mm H Polished

Price $39.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1351CR

Description

Pipe spacer made of corrosion resistant PVC coated malleable iron. Spacers can be stacked for offsets on wall or into outlet box. Prevents conduit rusting from wall condensation. Pre-mountable and stackable to eliminate offsetting.

Specifications

Brand Name ABB Item Name Conduit Spacer
Type Pipe Spacer Material Iron
Finish Polished Dimensions 9.52 mm W x 127 mm H
For Use With 1-1/4 - 2 in Conduits Standards CSA Certified
Application For Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface UPC 786210787381

Packages

1 - UNIT - 1