Description
Conduit straps to permit space between conduit and mounting surface. Eliminates need for costly offset-bending conduit and possible corrosive moisture traps when conduit is mounted directly to a surface. Hot-dipped galvanized finish, premountable and stackable to eliminate offsetting.
Specifications
| Brand Name | ABB | Item Name | Conduit Spacer |
| Type | Pipe Spacer | Trade Size | 2-1/2 - 3 in |
| Material | Aluminum | Dimensions | 6-9/16 in L x 1-3/4 in W |
| Standards | CSA | Application | Provide Spacing for Airflow Between Conduit and Mounting Surface |
| UPC | 786210826578 |
Packages
| 20 - UNIT - (20) |