Description
PVC Coated Two Hole Pipe Spacer, 2-1/2 Inch/63 Metric Pipe Size, Stamped Steel,Gray
Specifications
| Brand Name | ABB | Sub Brand | Ocal® |
| Item Name | Pipe Spacer | Type | 2-Hole |
| Trade Size | 2-1/2 in | Material | Steel |
| Finish | PVC Coated | Standards | cULus E160899 |
| Application | Provide Spacing for Airflow Between Conduit and Mounting Surface | UPC | 704508034757 |
Packages
| 1 - UNIT - 1 |