Abbotsford
CSPC7272PG

ABB C727-2PG Ring adjustable 16ga pre-galvanized steel 600lb 3/8"

Price $2.2299 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C727-2PG
Country of origin:Canada

Description

Adjustable ring for use with suspension of non-insulated pipe lines. Complies with specification MSS SP 69, type 10.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Swivel Ring Type Adjustable, 1-Hole
Size 2 in Pipe, 3/8 in Rod Load Capacity 300 lb
Material 16 ga Steel Color/Finish Pre-Galvanized
Mounting Stud Bolt Packaging Quantity 100/Pack
UPC 616013102930

Packages

100 - UNIT - (100)