Abbotsford
TAB6H4TB

ABB 6H-4TB COND/PIPE HGR EMT SZ1.5IN HT3.21IN

Price $3.5572 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6H-4TB

Description

Hanger, Conduit and Pipe, Rigid Conduit or Pipe 1-1/2 Inch, Height 3.210 Inches, Steel, with Bolt

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Conduit/Pipe Hanger with Bolt Type Hanger, Conduit and Pipe
Size 1-1/2 in Material Steel
Color/Finish Galvanized Dimensions 3.21 in H
For Use With EMT and Rigid Conduit or Pipe Standards CSA 63683 Certified
Application For use with EMT and Rigid conduit or pipe UPC 785991015379

Packages

1 - UNIT - 1