Abbotsford

EGS 1808 Strap conduit one hole steel 3in

Price $3.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:1808

Description

NEER One hole click-on type straps are meant for rigid conduit or intermediate metal conduit (IMC). It provides support for the conduits, as required by the national electrical code. Material is made up of steel with zinc plated finish.

Specifications

Brand Name Appleton Sub Brand NEER™
Item Name Conduit Strap Type 1-Hole, Click-On
Trade Size 3 in Material Steel
Color/Finish Gray Mounting Type Screw Hole
Standards National Electrical Code Application Provides Support for Conduits
UPC 687855218080

Packages

10 - UNIT - (10)