Abbotsford

EGS 1809 Strap conduit one hole steel 3-1/2in

Price $6.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:1809

Description

NEER One hole click-on type straps are meant for rigid conduit or intermediate metal conduit (IMC). It provides support for the conduits, as required by the national electrical code. Material is made up of steel with zinc plated finish.

Specifications

Brand Name Appleton Group Sub Brand NEER
Type 1 Hole Click-On Strap Material Steel
Application Provides suppor for conduits as required by the National Electrical Code UPC 687855218097

Packages

10 - UNIT - (10)