Description
The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
| Brand Name | ABB | Item Name | Pipe Strap |
| Type | 1 Hole, Single Shape, Molded | Trade Size | 1 in |
| Material | Malleable Iron | Color/Finish | Hot-Dipped Galvanized |
| Mounting Type | Screw Hole | For Use With | 1 in Rigid Conduit |
| Standards | CSA Certified | Application | To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface |
| UPC | 786210826622 |
Packages
| 1 - UNIT - 1 |