Description
Pipe strap made of aluminium. Designed to fit each size of conduit snugly. High reinforcing ribs on each side increase strength, reduce weight. Hot dipped galvanized finish.
Specifications
| Brand Name | ABB | Item Name | Pipe Strap |
| Type | 1-Hole | Trade Size | 4 in |
| Length | 8-5/16 in | Material | Aluminum |
| Color/Finish | Natural | Mounting Type | Screw |
| Mounting Hole Size | 5/8 in | Width | 1-7/8 in |
| For Use With | Rigid/IMC Conduit | Standards | CSA Certified |
| Application | Used to Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210801957 |
Packages
| 5 - UNIT - (5) |