Abbotsford
TAB1213TB

ABB 1213-TB Pipe Strap 1-Hole, Snap-On 3/4 in W Steel 1 in

Price $3.3273 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1213-TB

Description

Snap-on pipe strap features elongated bolt hole makes alignment easy, even when holes in mounting surface are off center. To support and securely fasten rigid metal conduit and intermediate metal conduit to the supporting surface. For use with rigid/IMC conduit.

Specifications

Brand Name ABB Item Name Pipe Strap
Type 1-Hole, Snap-On Trade Size 1 in
Length 3-13/16 in Material Steel
Color/Finish Zinc Plated Mounting Type Screw
Mounting Hole Size 1/4 in Width 3/4 in
For Use With Rigid/IMC Conduit Standards CSA Certified
Application Used to Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface UPC 786210012131

Packages

1 - UNIT - 1