Description
One hole malleable iron conduit strap.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ocal® |
| Item Name | Pipe Strap | Type | 1-Hole |
| Trade Size | 2 in | Material | Malleable Iron |
| Color/Finish | Gray/PVC-Coated | For Use With | 53 mm Metric Pipe |
| Standards | RoHS Compliant | Application | For Support Conduit on Walls and Structures |
| UPC | 704508434243 |
Packages
| 1 - UNIT - 1 |