Abbotsford
TAB1HMS312G

ABB 1HMS31/2-G PVC CTD PIPESTRAP 1HOLE 3-1/2IN GRY

Price $304.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1HMS31/2-G

Description

PVC Coated One Hole Pipe Strap, 3-1/2 Inch/91 Metric Pipe Size, Malleable Iron, Gray

Specifications

Brand Name Thomas & Betts Sub Brand Ocal®
Item Name Pipe Strap Type 1-Hole
Trade Size 3-1/2 in Material Malleable Iron
Color/Finish Gray/PVC-Coated For Use With 91 mm Metrical Pipes
Standards RoHS Compliant Application For Support Conduit on Walls and Structures
UPC 704508434410

Packages

1 - UNIT - 1