Abbotsford
TAB1HS12CG

ABB ELECTRIFICATION CANADA INC 1HS1/2C-G Ocal® Pipe Strap 1 Hole Stamped Steel 1/2 in

Price $52.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1HS1/2C-G

Description

OCALâ„¢ Pipe strap made of malleable iron. Nominal 0.015 inch (15 mils) PVC coating. Sized to allow for the extra thickness of the PVC coating.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Pipe Strap Type 1 Hole
Trade Size 1/2 in Material Stamped Steel
Color/Finish Gray Mounting Type Screw
Application To Support Conduit on Walls and Structures UPC 704508031541

Packages

1 - UNIT - 1