Abbotsford
TAB1HS1CG

ABB 1HS1C-G Ocal® Pipe Strap 1 Hole, Single Shape Steel 1 in

Price $51.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1HS1C-G

Description

1-Hole pipe strap made of PVC coated stamped steel.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Pipe Strap Type 1 Hole, Single Shape
Trade Size 1 in Material Steel
Color/Finish Gray Mounting Type Screw Hole
Application Support Conduit on Walls and Structures UPC 704508031633

Packages

1 - UNIT - 1