Abbotsford

ABB 4176 Pipe Strap Single Shape Malleable Iron 1/2 in

Price $2.7234 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4176

Description

The T&B Industrial strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of molded steel galvanized offer crush & corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Pipe Strap
Type Single Shape Trade Size 1/2 in
Material Malleable Iron Color/Finish Hot-Dipped Galvanized
Mounting Type Screw Hole Standards CSA Certified
Application Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface UPC 786210041766

Packages

1 - UNIT - 1