Abbotsford
TAB65TB

ABB 65-TB Pipe Strap Snap-On Steel 3/8 in

Price $0.7276 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:65-TB

Description

Metal strap.

Specifications

Brand Name ABB Item Name Pipe Strap
Type Snap-On Trade Size 3/8 in
Material Steel Mounting Type Screw Hole
For Use With Armoured Cable/Flexible Metal Conduit Standards CSA Certified
Application For Use with Armored Cable and Flexible Metal Conduit. UPC 786210000657

Packages

1 - UNIT - 1