Abbotsford
TABTS101SS

ABB 1/2 inch One Hole Snap Strap, Stainless Steel

Price $4.35 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TS101-SS

Description

One Hole Snap Strap, Conduit Size 1/2 Inch, Length 1.79 Inches, Width 0.57 Inches, Material Stainless Steel, For use with EMT Conduit

Specifications

Brand Name Steel City Type EMT Conduit Fittings
Material Stainless Steel Application For use with EMT conduit
UPC 785991036329

Packages

125 - UNIT - (125)