Abbotsford
TABTS102SS

ABB TS102-SS 3/4EMT ONE HOLE STAINLESS STRAP

Price $5.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TS102-SS

Description

One Hole Snap Strap, Conduit Size 3/4 Inch, Length 1.96 Inches, Width 0.62 Inches, Material Stainless Steel, For use with EMT Conduit

Specifications

Brand Name Steel City Type EMT Conduit Fittings
Material Stainless Steel Application For use with EMT conduit
UPC 785991036336

Packages

25 - UNIT - (25)