Abbotsford
TABTS103SS

ABB TS103-SS 1 INCH ONE HOLE STAINLESS STL STRAP

Price $6.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TS103-SS

Description

One Hole Snap Strap, Conduit Size 1 Inch, Length 2.25 Inches, Width 0.75 Inches, Material Stainless Steel, For use with EMT Conduit

Specifications

Brand Name Steel City Type EMT Conduit Fittings
Material Stainless Steel Application For use with EMT conduit
UPC 785991036343

Packages

125 - UNIT - (125)