Abbotsford
TAB2HMS4CG

ABB 2HMS4-C-G PVC CTD PIPESTRAP 2HOLE 4IN GRAY

Price $174.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2HMS4-C-G

Description

PVC Coated Two Hole Pipe Strap, 4 Inch/103 Metric Pipe Size, Stamped Steel,Gray

Specifications

Brand Name Thomas & Betts Sub Brand Ocal®
Item Name Pipe Strap Type 2-Hole
Trade Size 4 in Material Steel
Color/Finish Gray/PVC-Coated For Use With 103 mm Metric Pipe
Standards cULus E160899 Listed Application For Support Conduit on Walls and Structures
UPC 704508034900

Packages

1 - UNIT - 1