Description
OCALâ„¢ Pipe strap made of stamped steel. Nominal 0.015 inch (15 mils) PVC coating. Sized to allow for the extra thickness of the PVC coating.
Specifications
| Brand Name | ABB | Sub Brand | Ocal® |
| Item Name | 2-Hole Pipe Strap | Type | Pipe Strap for Conduit |
| Trade Size | 1/2 in | Material | Steel |
| Color/Finish | Gray/PVC Coated | Mounting Type | Screw |
| Standards | cULus E160899, RoHS Compliant | Application | To Support Conduit on Walls and Structures |
| UPC | 704508031442 |
Packages
| 1 - UNIT - 1 |