Abbotsford
TAB2HS34CG

ABB 2HS3/4C-G Strap pipe 2-hole PVC coated grey 3/4"

Price $54.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2HS3/4C-G
Country of origin:Canada

Description

PVC coated pipe strap. 2-holemalleable iron or stamped steel with nominal 0.015 inch PVC coating grey colour.


Made or assembled in Canada.

Specifications

Brand Name ABB Type Pipe Strap for Conduit
Material Steel Application To Support Conduit on Walls and Structures
UPC 704508031459

Packages

1 - UNIT - 1