Abbotsford
MICSUG114

ABB SUG114 Microlectric® U Cable Guard and Strap Guard 14 ga Steel 1-1/4 in

Price $9.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SUG114
Country of origin:Canada

Description

U cable guards and straps. Hot dip galvanized 14 gauge steel.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name U Cable Guard and Strap Type Guard
Trade Size 1-1/4 in Material 14 ga Steel
Color/Finish Silver/Hot-Dipped Galvanized Application Used in all provinces
UPC 624871039565

Packages

1 - UNIT - 1