Abbotsford
MICSUG314

ABB SUG314 Microlectric® U Cable Guard and Strap Guard 14 ga Steel 3-1/4 in

Price $15.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SUG314
Country of origin:Canada

Description

Hot dip galvanized steel strap for use with Microlectric® meter sockets.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name U Cable Guard and Strap Type Guard
Trade Size 3-1/4 in Material 14 ga Steel
Color/Finish Silver/Hot-Dipped Galvanized Application Used in All Provinces
UPC 624871039589

Packages

1 - UNIT - 1