Description
Strap, Pipe and Conduit, Outer Diameter of Pipe 0.46-0.55 Inches/11.5-14mm, Hot-Dip Galvanized Steel
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Pipe/Conduit Strap | Trade Size | 0.46 - 0.55 in |
| Material | Steel | Color/Finish | Hot-Dipped Galvanized |
| UPC | 616013135716 |
Packages
| 100 - UNIT - (100) |