Description
Strap, 14 Gauge, Tubing Outer Diameter 1-1/2 Inch, Hot-Dip Galvanized Steel
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Pipe Strap | Type | Pipe Straps, Pipe Clamps & Hangers (Series 700) |
| Trade Size | 1-1/2 in | Material | 14 ga Steel |
| Color/Finish | Hot-Dipped Galvanized | Application | Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel |
| UPC | 616013134924 |
Packages
| 100 - UNIT - (100) |