Abbotsford
CSP701294PG

ABB 701-294PG Superstrut® Pipe/Conduit Strap Conduit, Cable & Pipe Supports Steel 2.88 - 2.94 in

Price $3.5305 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-294PG
Country of origin:Canada

Description

Pipe and conduit clamp for where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Pipe/Conduit Strap Type Conduit, Cable & Pipe Supports
Trade Size 2.88 - 2.94 in Material Steel
Color/Finish Pre-Galvanized Application For Cable Protection Tubes
UPC 786210562292

Packages

10 - UNIT - (10)