Abbotsford
CSP701319PG

ABB 701-319PG Clamp pipe OD and conduit pre-galvanized steel 3.07-3.19"

Price $3.6793 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-319PG
Country of origin:Canada

Description

Pipe and conduit clamp for where design loads are indicated, they provide for a safety factor of 3 in conformance with the American Standard Code for pressure piping.


Made or assembled in Canada.

Specifications

Brand Name SUPERSTRUT Type Conduit, Cable & Pipe Supports
Material Steel UPC 786210594347

Packages

10 - UNIT - (10)