Abbotsford
CSP701379PG

ABB 701-379PG Strut clamp emt pipe 3.70-3.79"

Price $4.1574 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-379PG
Country of origin:Canada

Description

The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Strut Strap Type Conduit, Cable & Pipe Supports
Trade Size 3.7 - 3.79 in Material Steel
Color/Finish Pre-Galvanized Mounting Type U-Profile
UPC 616013081143

Packages

10 - UNIT - (10)