Abbotsford
CSP701876PG

ABB 701-876PG Strut Strap Pipe Straps, Pipe Clamps and Hangers Steel 8.5 - 8.75 in

Price $27.9856 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:701-876PG
Country of origin:Canada

Description

SUPERSTRUT® pipe and conduit clamp application where design loads are indicated, they provide for a safety factor of 3 inch conformance with the American standard code for pressure piping.

Specifications

Brand Name ABB Item Name Strut Strap
Type Pipe Straps, Pipe Clamps and Hangers Trade Size 8.5 - 8.75 in
Material Steel Color/Finish Pre-Galvanized
Application For Where Design Loads are Indicated, They Provide for a Safety Factor of 3 in Conformance with The American Standard Code for Pressure Piping UPC 786210292496

Packages

5 - UNIT - (5)