Abbotsford
CSPLKCPC300

ABB LKCPC300 Cobra 1 piece pipe clamp 3"

Price $13.1296 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LKCPC300

Description

The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand LOC-KING Cobra™, Superstrut®
Item Name Conduit and Pipe Clamp Type 1-Piece
Trade Size 3 in Mounting U-Profile
Material Steel Color/Finish Hot-Dip Gold Galvanized/ Zinc/Nickel Alloy
For Use With 78 mm Metrical Pipes Standards UL E160899 Listed
Application For Conduits and Cables UPC 616013120392

Packages

1 - UNIT - 1