Abbotsford
CSPLKCPC350

ABB LKCPC350 Cobra 1 piece pipe clamp 3-1/2"

Price $15.4206 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LKCPC350

Description

The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand LOC-KING Cobra™, Superstrut®
Item Name Conduit and Pipe Clamp Type 1-Piece
Trade Size 3-1/2 in Mounting U-Profile
Material Steel Color/Finish Hot-Dip Gold Galvanized/ Zinc/Nickel Alloy
For Use With 91 mm Metrical Pipes Standards UL E160899 Listed
Application For Use on Tray, Teck, Metal Clad and Armored Cable UPC 616013120408

Packages

1 - UNIT - 1