Description
Cushioned Strip for Isolation and Vibration applications
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Pipe Strap | Type | Cushioned |
| Length | 20 ft | Material | Non-Metallic |
| Series/Model | 700 | Width | 1.63 in |
| For Use With | 701 OD Tubing and Pipe Clamp | Application | For Isolation and Vibration Applications |
| UPC | 616013148464 |
Packages
| 1 - UNIT - 1 |