Abbotsford
CSPU5682

ABB U568 2 BEAM CLP SFTY STRAP LEN 11IN STL

Price $24.9203 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U568 2

Description

Strap, Beam Clamp Safety, Flange Width 9 Inches, Length 11 Inches, Steel

Specifications

Brand Name ABB Type Beam Clamps (Series 500)
Length 11 in Material Steel
Width 9 in Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 616013291252

Packages

1 - UNIT - 1