Abbotsford
CSPU5682EG

ABB 9 inch x 11 inch Superstrut Beam Clamp Safety Strap, Electro-Galvanized Steel

Price $16.4810 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:U568-2EG
Country of origin:Canada

Description

Strap, Beam Clamp Safety, Flange Width 9 Inches, Length 11 Inches, Electro-Galvanized Steel

Specifications

Brand Name ABB Type Beam Clamps (Series 500)
Length 11 in Material Steel
Application For use with U-563 Beam Clamp. UPC 786210105802

Packages

1 - UNIT - 1